Silverson High Shear Batch Mixer
Silverson High Shear Batch Mixer. Model: EX-60. S/N: 5B2330. Capacity (water viscosity): 32 gallons. Capacity (high viscosity): 5 gallons. Stator workhead diameter: 4-7/16 in. Rotor diameter: 4 in. Shaft height: 31 in. Silverson Stand, Model: E, S/N: 56396, safe working load: 210 lbs, maximum lift height: 44 in., static height: 11 in. Pneumax Air Cylinder, Model: 1320.80.200.01. Allen-Bradley H-Series limit switch, Cat: 802T-BAP. Baldor Super-E Motor, 5 hp, 3500 rpm, 230/460 V, 11.2/5.6 amps, 60 Hz, 3 phase. A Silverson high shear batch mixer emulsifies, homogenizes, solubulizes, suspends, disperses and disintegrates solids. The precision-engineered rotor/stator workhead, outperforms conventional mixers, cutting processing times, improving quality, product consistency and process efficiency. With quick and easy change workheads the Silverson mixer can perform a wide range of functions. Inlets: (1) 2 in. port. Outlets: (13) 5/8 in. dia. thru-holes. Overall dimensions: 44-1/2 in. L x 36 in. W x 86 in. H. (ACN135).
Product Details
- Stock No: GTTT001.
- Manufacturer: Silverson
- Model: EX-60
- Serial Number: 5B2330