FES Dunham Bush Screw Compressor Packages

FES Dunham Bush Screw Compressor Packages

FES Dunham-Bush Screw Compressor Package. Model 95. S/N: 4496. Leak pressure: 313 psi. Hydrostatic pressure: 471 psi. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 2 in. dia. discharge pipe. Overall dimensions: 10 ft. 10 in. L x 49 in. W x 96 in. H. (Note: Compressor does not include motor).

Product Details

  • Stock No: HBSV001.
  • Manufacturer: FES
  • Model: 95
  • Serial Number: 4496

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES Dunham Bush Screw Compressor Packages