Sullair Screw Compressor Package-100 HP
Sullair Screw Compressor Package-100 hp. Model: CB12LAR22-30. S/N: 056-00938. Refrigerant: R-22. Max pressure: 250 psig. Sullair Centrifugal Compressor, Model: 5A 266, S/N: 006- 82003635. Lincoln Motor, 100 hp, 3,525 rpm, 230/460 V, 232/116 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. diameter suction pipe. Outlets: (1) 2 in. dia. discharge pipe. Overall dimensions: 96 in. L x 48 in. W x 94 in. H.(H4).
Product Details
- Stock No: HBSV004.
- Manufacturer: Sullair
- Model: CB12LAR22-30
- Serial Number: 056-00938
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details