Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Howe Reciprocating Compressor. Model J-56. Markings: 540-A-2, 53 A-3. Refrigerant: NH4 / R-717, ammonia. Number of cylinders: 6. Water-cooled heads. Zero Mfg. Co hours since factory rebuild. Nominal rating at 1200 RPM (ammonia): 121.2 TR / 135.6 BHP at +20F suction / 96.2F condensing. Nominal rating at 1200 RPM (R-22 freon): 111.20 TR / 130 BHP at +20F suction / 95F condensing. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 2,800 lbs. Dimensions: 56 x 56 x 46 inches High.

Product Details

  • Stock No: HCJM03.6
  • Manufacturer: Howe Corporation
  • Model: J56
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howe Corporation
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: J56
  • Compressor Max Speed (RPM): 1200
  • Compressor Design Pressure (PSIG): 175
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 56
  • Width (Inches): 56
  • Height (Inches): 46
  • Weight (LBS): 2800

Additional Product Details

Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)