Alfa Laval Plate Heat Exchanger - 1723 sq. ft.
Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pack C10-SH. S/N: 4239. Stainless steel plates: (255). Heat transfer surface area: approx. 1723 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (2) 3 in. dia. ACME inlets. Dividers Inlets: (2) 3 in dia. ACME. Outlets: (3) 3 in. dia. ACME, (1) 2-1/2 in. dia. ACME. Terminal ports: (2) 4 in. dia. ACME. Overall dimensions: 11 ft. 3 in. L x 34 in. W x 97 in. H. (ACN830).
Product Details
- Stock No: HDAF531.79
- Manufacturer: Alfa Laval
- Model: H10-FMC
- Serial Number: 4239
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 1723
- Plate Material: Stainless Steel
- Number of Plates: 255
- Number of Dividers: 2
- MAWP (PSI at temp): 145 psig @ 285 °F
- Inlets & Outlets Description: Fixed end ports: (2) 3 in. dia. ACME inlets. Dividers Inlets: (2) 3 in dia. ACME. Outlets: (3) 3 in. dia. ACME, (1) 2-1/2 in. dia. ACME. Terminal ports: (2) 4 in. dia. ACME
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 135
- Width (Inches): 34
- Height (Inches): 97
- ACN: 830