Alfa Laval Plate Heat Exchanger - 1723 sq. ft.

Alfa Laval Plate Heat Exchanger - 1723 sq. ft.

Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pack C10-SH. S/N: 4239. Stainless steel plates: (255). Heat transfer surface area: approx. 1723 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (2) 3 in. dia. ACME inlets. Dividers Inlets: (2) 3 in dia. ACME. Outlets: (3) 3 in. dia. ACME, (1) 2-1/2 in. dia. ACME. Terminal ports: (2) 4 in. dia. ACME. Overall dimensions: 11 ft. 3 in. L x 34 in. W x 97 in. H. (ACN830).

Product Details

  • Stock No: HDAF531.79
  • Manufacturer: Alfa Laval
  • Model: H10-FMC
  • Serial Number: 4239

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 1723
  • Plate Material: Stainless Steel
  • Number of Plates: 255
  • Number of Dividers: 2
  • MAWP (PSI at temp): 145 psig @ 285 °F
  • Inlets & Outlets Description: Fixed end ports: (2) 3 in. dia. ACME inlets. Dividers Inlets: (2) 3 in dia. ACME. Outlets: (3) 3 in. dia. ACME, (1) 2-1/2 in. dia. ACME. Terminal ports: (2) 4 in. dia. ACME

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 135
  • Width (Inches): 34
  • Height (Inches): 97
  • ACN: 830

Additional Product Details

Alfa Laval Plate Heat Exchanger - 1723 sq. ft.