Waukesha Cherry-Burrell 4050 Positive Displacement Pump (90 GPM Max)

Waukesha Cherry-Burrell 4050 Positive Displacement Pump (90 GPM Max)

1990 Waukesha Positive Displacement Pump. Model: 4050. S/N: 84102. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Curve attached (model:55) is applicable to this model as well. Overall dimensions: 1 ft. 3 in. L x 7 in. W x 11 in. H.

Product Details

  • Stock No: HDAF726.11a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 4050
  • Serial Number: 84102

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 90
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 7
  • Height (Inches): 11

Additional Product Details

Waukesha Cherry-Burrell 4050 Positive Displacement Pump (90 GPM Max)