Bell & Gossett Shell and Tube Heat Exchanger - 42 sq. ft.

Bell & Gossett Shell and Tube Heat Exchanger - 42 sq. ft.

Bell & Gossett Shell and Tube Heat Exchanger. Model: SU85-2. Heating surface area: 42 sq. ft. 2-Pass heat exchanger. Test Pressure Tubes: 250 PSI. The “SU” Heat Exchanger is an instantaneous type, designed to heat liquids with steam. No space-wasting, expensive storage tank is needed. Inlets: (1) 2 in. dia. S-Line (product), (1) 2 in. dia. bevel (media). Outlets: (1) 2 in. dia. S-Line (product), (1) 1-1/2 in. dia. port (media) with steam trap. Overall dimensions: 72-1/2 in. L x 14 in. W x 45 in. H. (ACN33).

Product Details

  • Stock No: HDAF869.4
  • Manufacturer: Bell & Gossett
  • Model: SU85-2

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Shell and Tube Heat Exchanger - 42 sq. ft.