Stainless Steel Powder Silo with Airlock

Stainless Steel Powder Silo with Airlock

Shick Tube-Veyor Scale and Receiving Hopper- 40 Cu. Ft. Mat'l constr: ASTM A240 304 stainless steel. Rotary Airlock Valve with U.S. Motor, 3/4 hp, 1750 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase and a Torqube Drive, ratio: 60.1, torque: 1190, final rpm: 29. (3) legs. Scaling and receiving hoppers are used in pressure, vacuum and gravity scaling and receiving applications. Inlets: (3) 4 in. dia. ports. Outlets: (2) 4-1/2 in. dia. discharge. 17 in. L x 18-1/2 L manway. Overall dimensions: 50 in. L x 50 in. W x 10 ft. 6 in. H.(HB1).

Product Details

  • Stock No: HDAF901.14
  • Manufacturer: Shick

Tank Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 3.6/1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 50
  • Height (Inches): 126

Additional Product Details

Stainless Steel Powder Silo with Airlock