SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor. Product clearance: 6-1/4 in. W x 15 in. H. Includes (1) 7 in. dia. x 3-1/4 in. W sprockets with a 1-1/2 in. tooth pitch and (1) 6 in. dia. x 1-3/4 in. W sprockets with a 1-3/4 in. tooth pitch. Baldor Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.6-4.2/2.1 amps, 60 Hz, 3 phase. Flexaline Grove Gear, Ratio: 40, 43.125 rpm final). Overall dimensions: 50 in. L x 20 in. W x 37-1/2 in. H.

Product Details

  • Stock No: HDBA042E.
  • Manufacturer: SECO

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 6.25
  • Max Height Clearance above Belt (Inches): 15

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.6-4.2/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 20
  • Height (Inches): 37.5

Additional Product Details

SECO Simplimatic Engineering Company Conveyor