Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon. Model: VC3000, S/N: 1488 1. Cone top/bottom tank. Manway diameter: 18 in. Inlets: (1) 3 in. dia. Q-line fitting, (1) 3 in. dia., (1) 6 in. dia. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 102-1/2 in. L x 102 in. W x 14 ft. 6 in. H.

Product Details

  • Stock No: HDBA119.8a
  • Manufacturer: Perry
  • Model: VC3000
  • Serial Number: 1488 1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon