DCI Stainless Steel Processor Tank-2,000 Gallon
DCI Stainless Steel Processor Tank- 2,000 Gallon. S/N 85-D-32491. Product section is not designed to be pressurized. Bridge for motor: 15 in. W x 10 in. H. Drive shaft for agitator: 2 in. (4) Inlets: 3-1/2 in., 1-1/2 in., 2 in., 1/2 in. Jacket inlets: (7) 1-1/2 in. Outlets: (1) 2 in. Manway: 20 in. dia. Inside dimensions: 96 in. dia. x 82-1/2 in. H. (4) legs: 10-1/2 in. H. Overall dimensions: 121 in. L x 100 in. W x 119 in. H.
Product Details
- Stock No: HDBD028.80
- Manufacturer: DCI Inc..
- Serial Number: 85-D-32491
Tank Details