Mueller Stainless Steel Processor Tank-1,500 Gallon

Mueller Stainless Steel Processor Tank-1,500 Gallon

Mueller Stainless Steel Processor- 1,500 Gallon. 304 Stainless steel construction. Equipped with bottom-sweep agitator. Shaft diameter: 2 in. The bottom sweep action of the agitator lifts and pushes horizontally and vertically while mixing. The movement ensures thorough mixing and aids in unloading product. Side access 3-step ladder. Agitator drive can be easily attached to 16 in. L x 13 in. W center bridge. Manway: 18 in. dia. Inlets: (2) 1-1/2 in. dia., (1) 2 in. dia., (2) 2-1/2 in. dia. (jacket), (2) 3 in. dia. Outlets: (1) 2-1/2 in. dia. valve, (1) 1 in. dia. (jacket), (1) 2-1/2 in. dia. (jacket). Overall dimensions: 110 in. L x 101 in. W x 94 in. H.

Product Details

  • Stock No: HDBD029.80
  • Manufacturer: Paul Mueller Co.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Stainless Steel Processor Tank-1,500 Gallon