Hussman Air Cooled Condenser
Hussman Air Cooled Condenser. Model HACD-92K, S/N 362594-95. Refrigerant: R-12, R-22, R-502. Design press: 385 psig. (8) fans. Inlets/outlets: (1) 2-½ in., (1) 1-½ in. Legs: (6) 22 in. H. Overall dimensions: 19 ft 6 in. L x 7 ft 6 in. W x 5 ft 6 in. H.
Product Details
- Stock No: HDBD141.8
- Manufacturer: Hussmann
- Model: HACD-92K
- Serial Number: 362594-95