3M-Matic 120AF Case Sealer System

3M-Matic 120AF Case Sealer System

3M-Matic 120AF Case Sealer System. Model: 120AF. Type: 19600. S/N: 6033. Capacity: up to 27 packages per minute. Minimum box size: 6 in. L x 4-3/4 in. W x 4-3/4 in. H. Maximum box size: 2 ft. 1 in. L x 1 ft. 8 in. W x 1 ft. 8 in. H. Box weight range: 4 lbs. to 65 lbs. Tape size: 1.5 in. to 2 in. W. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine electric drives, 1/9 hp, 1700 rpm, 60 Hz, 1.4 amps, single phase. Conveyor dimensions: 4 ft. 10 in. L x 8 in. W. Conveyor infeed/exit height: 1 ft. 10 in. Overall dimensions: 6 ft. 4 in. L x 3 ft. 3 in. W x 5 ft. 3 in. H. (ACN123a)

Product Details

  • Stock No: HDBF079.12
  • Manufacturer: 3M
  • Model: 120AF
  • Serial Number: 6033

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3M-Matic 120AF Case Sealer System