Lightnin 93Q5 Heavy Duty Agitator Drive - 5 HP
Lightnin Heavy Duty Agitator Drive. Model: 93Q5. Heavy duty top entering agitator features a right angle speed reducer. Chuck diameter: 3 in. Shaft dimensions: 1-1/2 in. dia. x 9 in. L. Min. Motor hp requirement: 5 hp. ratio: 31.4. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 1 ft. 8 in. H.(ACN144a).
Product Details
- Stock No: HDBF604.2
- Manufacturer: Lightnin
- Model: 93Q5
- Serial Number: 8526616101
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 5
Dimensions:
- Length (Inches): 41
- Width (Inches): 21
- Height (Inches): 20
- ACN: 144a