Ingersoll-Rand Inc. 4X3X13 HOC3 Centrifugal Pump (25 HP, 660 GPM Max)

Ingersoll-Rand Inc. 4X3X13 HOC3 Centrifugal Pump (25 HP, 660 GPM Max)

Pump Description: Serial No: 1298-6247*B HOC3 , Size: 4X3X13, Pump Natl D1, Max Design AMB Temp (PSIG) 290, Imp.Dia. Instilld (IN.)11.75, Max.Imp.Dia (In.): 13.25, Ref No: A196844. Has a new coat of new paint. Baldor Motor - Cat No: ER4103T, HP: 25, RPM: 1780, Frame: 284T, Volts: 230/460, Amps: 61/30.5.

Product Details

  • Stock No: GENF02
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: 4X3X13 HOC3
  • Serial Number: 12986247B

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 660
  • Max Speed RPM: 1750
  • Maximum Pressure MAWP (PSI): 290
  • Impeller Diameter (inches): 13.25
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 9
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1780
  • Motor Voltage: 230/460
  • Motor Amps: 61/30.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T

Dimensions:

  • Length (Inches): 69
  • Width (Inches): 30
  • Height (Inches): 29
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1

Additional Product Details

Ingersoll-Rand Inc. 4X3X13 HOC3 Centrifugal Pump (25 HP, 660 GPM Max)


Price:
$5,000