U.S. Petrolon Industrial, Inc. Portable Ammonia Filtration Unit

U.S. Petrolon Industrial, Inc. Portable Ammonia Filtration Unit

Used U.S. Petrolon Industrial, Inc. Portable Ammonia Filtration Unit. Model: 87DA, S/N: 10226289. Dual setup w/ dolly style Frame for easy maneuverability. (2) Stainless Steel Tanks. Can Handle up to 80 psi per tank. Approx. 4.4 gallon capacity each tank. AEG on/off push button switch, Pumptrol Ammonia gauge. Baldor Motor: 1 hp, 1725 rpm, 115-208/230V, 12.8-7-6.4 amps, 60 Hz, 1 ph. Viking Pump. (8) open/close manual valves. Inlets: (1) 1/2 in. threaded female. Outlets: (1) ½ in. threaded female. Overall dimensions: 23 in. L x 20-1/2 in. W x 43-1/2 in. H.

Product Details

  • Stock No: HDCD001.
  • Manufacturer: U.S.P.I.
  • Model: 87DA
  • Serial Number: 10226289

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

U.S. Petrolon Industrial, Inc. Portable Ammonia Filtration Unit