APV Crepaco Insulated Mixed Tank-600 Gallon

APV Crepaco Insulated Mixed Tank-600 Gallon

APV Crepaco Insulated Mix Tank- 600 Gallon. Reliance motor, 1725 & 850 rpm, 460 V, 2.9/1.2 amps, 60 Hz, 3 phase. Reliance motor drive, 1.5 & 1.38 hp, ratio: 50, output rpm: 35 & 17. Propeller diameter: 50 in. Dual spray balls. Manway: 19 in. dia. Inlet: (2) 2 in. 'S' line, spray ball inlet: from 1-1/2 in. to 2 in. 'S' line. Outlet: 2-1/2 in. for the steam. Outlet: 2 in. 'S' line with 2-way valve. Overall dimensions: 69 in. L x 69 in. W x 112 in. H.

Product Details

  • Stock No: HDCD112.33a
  • Manufacturer: APV

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Insulated Mixed Tank-600 Gallon