E.L. Nickell Ammonia Vertical Receiver- 140 Gallon

E.L. Nickell Ammonia Vertical Receiver- 140 Gallon

E.L. Nickell Ammonia Vertical Receiver- 140 Gallon. Model: C-1930. S/N: 2339. Nat'l Bd: 21428. Inside straight-wall dimensions: 2 ft. dia. x 6 ft. H. Maximum working pressure: 150 psi. Maximum working temperature: 650°F. Minimum working temperature: -20°F. Head radius: ELL 2:1. Head thickness: 1/4 in. Shell thickness: 3/16 in. Inlets/outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. (1) 2 in. dia. port. (1) 2 in. dia. NPT port, (1) 3/4 in. dia. FNPT port, (1) 1/2 in. dia. port. Overall dimensions: 2 ft. 4 in. L x 2 ft. 4 in. W x 8 ft. 6 in. H.(HB1)

Product Details

  • Stock No: HDCD305.3a
  • Manufacturer: E.L. Nickell Co.
  • Model: C-1930
  • Serial Number: 2339

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 72
  • Tank Estimated Capacity (Gallons): 140
  • Tank National Board Number: 21428
  • Tank MAWP (PSI at temp): 150 Psi @ 650F to -20F
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. (1) 2 in. dia. port. (1) 2 in. dia. NPT port, (1) 3/4 in. dia. FNPT port, (1) 1/2 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 28
  • Height (Inches): 102

Additional Product Details

E.L. Nickell Ammonia Vertical Receiver- 140 Gallon