Stainless Steel COP Tank- 30 Gallon

Stainless Steel COP Tank- 30 Gallon

Stainless Steel COP Tank- 30 Gallon. Inside dimensions: 30 in. L x 18 in. W x 14 in H. Outlets: (1) 3/4 in dia. discharge port. Overall dimensions: 5 ft. 1 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.

Product Details

  • Stock No: HDCF073B.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel COP Tank- 30 Gallon