Stainless Steel COP Tank- 30 Gallon

Stainless Steel COP Tank- 30 Gallon

Stainless Steel COP Tank- 30 Gallon. Inside dimensions: 30 in. L x 18 in. W x 14 in H. G&H Centrifugal Pump, Model: AMMR, S/N: 698-6944. General Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line suction fitting. Outlets: (1) 1-1/2 in dia. S-line discharge. Overall dimensions: 5 ft. 1 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.

Product Details

  • Stock No: HDCF073.2a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel COP Tank- 30 Gallon