Fristam FPX Series Centrifugal Pump

Fristam FPX Series Centrifugal Pump

Fristam FPX Series Centrifugal Pump. Model: FPX3541-190. S/N: FPX354198875. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H. RTD

Product Details

  • Stock No: HDCF138.7
  • Manufacturer: Fristam
  • Model: FPX3541-190
  • Serial Number: FPX354198875

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX Series Centrifugal Pump