GEA FES 270-ME / Mycom 200L Screw Compressor Package - 350 HP
GEA FES 270-ME / Mycom 200L Screw Compressor Package. Model: 270-ME / 200L. Toshiba Induction motor, 350 hp, 3540 rpm, 460 V. Rated at 239 tons at 342 BHP for (+10°) suction and 96°F condensing. E.L. Nickell oil separator. GEA FES Micro III Control panel. Displacement: 853 cfm. Vi setting: 3.6. Overall dimensions: 11 ft. 10 in. L x 4ft.. W x 8 ft. 4 in. H.(ACN 800-72).
Product Details
- Stock No: HDCF198.75a
- Manufacturer: FES
- Model: 270-ME / 200L
- Serial Number: 2012630
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details