GEA FES 270 / Mycom 200L Screw Compressor Package - 350 HP
FES 270 / Mycom 200L Screw Compressor Package - 350 HP. Model: 270 / 200L. Toshiba Motor, 350 hp, 3540 rpm, 460 V. FES Oil Separator, MAWP: 250 psig @ 200 °F, Min. Allowable Working Temperature: -50 °F, Max. Allowable Working Pressure at Min. Temperature: UCS 66 100 psig, GEA FES Micro III Control Panel. Displacement: 853 cfm. Vi setting: 3.6. Overall dimensions: 11 ft. 4 in. L x 4 ft. W x 7 ft. H. (ACN 800-72).
Product Details
- Stock No: HDCF199.75a
- Manufacturer: FES
- Model: 270 / 200L
- Serial Number: 2012856
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details