Mycom Rotary Screw V-Series Compressor

Mycom Rotary Screw V-Series Compressor

Mycom Rotary Screw V-Series Compressor. Model: 200VLD. S/N: 2015108. Refrigerant: ammonia. Tonnage rating: 312.5. Horsepower: 340. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Bearing endplay: 0.001 in. This unit was purchased as a rebuilt spare. Overall dimensions: 4 ft. 6 in.L x 3 ft. 6 in.W x 1 ft. 10 in.H.(ACN190).

Product Details

  • Stock No: HDCF204.6
  • Manufacturer: Mycom
  • Model: 200VLD
  • Serial Number: 2015108

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom Rotary Screw V-Series Compressor