Horizontal Ammonia Accumulator- 3 Gallon

Horizontal Ammonia Accumulator- 3 Gallon

Horizontal Ammonia Accumulator- 3 Gallon. Inlets/outlets: (1) 3/8 in. dia. FNPT, (1) 1/2 in. dia. FNPT infeed, (1) 1/2 in. dia. FNPT discharge. Overall dimensions: 2 ft. 8 in. L x 1 ft. 6 in. W x 1 ft. 11 in. H. RTD

Product Details

  • Stock No: HDCF205C.
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank Estimated Capacity (Gallons): 3
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 3/8 in. dia. FNPT, (1) 1/2 in. dia. FNPT infeed, (1) 1/2 in. dia. FNPT discharge.

Micro Panel Details

  • Micro Control Panel Included? No
  • Micro Control Panel Manufacturer:
  • Micro Control Panel Description:

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 18
  • Height (Inches): 23

Additional Product Details

Horizontal Ammonia Accumulator- 3 Gallon