Blackmer Dover LGL 1-1/2 Positive Displacement Pump (2 HP, 37 GPM Max)
Blackmer Dover Sliding Vane Liquefied Gas Pump. Model: LGL 1-1/2. S/N: Flow rate for a new pump: 37 gpm. Baldor Industrial Motor: 2 hp. Designed for medium capacity requirements such as auto propane dispensing and multiple scale bottle filling applications, the LGL series of pumps have built in relief valves to protect downstream piping systems by using external bypass valves to set discharge pressure. The LGL also features a redesigned, cavitation suppression liner. Overall dimensions: 2 ft. L x 1 ft. 3-1/2 in. W x 1 ft. 4 in. H.(ACN26-87).
Product Details
- Stock No: HDCF211.6
- Manufacturer: Blackmer Dover
- Model: LGL 1-1/2
- Serial Number: 217008l
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 37
- # Inlets: 1
- # Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1
- Inlet/Outlet 2 Type: FNPT
- Inlet/Outlet 2 # Flange Holes: `
- Inlet/Outlet 3: Outlet
- Inlet/Outlet 3 Size (inches): 0.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor Voltage: 208-230/460
- Motor Amps: 6.5-6.2/3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 15.5
- Height (Inches): 16
- ACN: 26-87