FES Mycom 160S Rotary Screw Compressor Package - 125 HP
FES Mycom 160S Rotary Screw Compressor Package - 125 HP. FES100-LE. Mycom 160S. S/N: 1652915. Refrigerant: ammonia. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. FES Oil Separator, S/N: 87086, Nat'l Bd: 3070, MAWP: 250 psi, max temperature: 200 F. Toshiba Motor, 125 hp, 3535 rpm, 230/460 V, 292/146 amps, 60 Hz, 3 phase. Viking Rotary Positive Displacement Pump, Model: AV426AS, S/N: 2541777. Reliance A-C Motor, 3 hp, 230/460 V, 8.82/4.41 amps, 60 Hz, 3 phase. FES Micro II Control Panel, FES Contract No. 88-0009-0301-09, power supply: 120 V, 25 FLA, 60 Hz, single phase. Inlets: (1) 3 in. dia. flanged refrigerant suction port. Outlets: (2) 1 in. dia. press. relief valves, (1) 3 in. dia. refrigerant discharge port. Compressor run time: 11920 hrs. Overall dimensions: 112 in. L x 45 in. W x 74 in. H.. (ACN580-88)
Product Details
- Stock No: HDCF212.19a
- Manufacturer: FES
- Model: 100-LE
- Serial Number: 1652915
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details