FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden MK4C255/1.45 Booster Rotary Screw Compressor Package. Model: 505XB / MK4C255/1.45. Refrigerant: R-717 (ammonia). Toshiba electric motor, 200 hp, 3540 rpm, 230/460 V. FES oil separator. MAWP: 250 psi at 200°F. FES Micro control panel. Westinghouse motor starter. Power requirements: 200 hp, 460 V. Howden rotary screw compressor, Model: MK4C255/1.451. Vi setting: 2.6. Displacement: 1,514 cfm. Overall dimensions: 13 ft. 5 in. L x 4 ft. 4 in. H. x 7 ft. 9 in. H.(H4).

Product Details

  • Stock No: HDCF245.
  • Manufacturer: FES
  • Model: 505XB / MK4C255/1.45
  • Serial Number: 1

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP