FES Viking York AV427AK Rotary Positive Displacement Pump

FES Viking York AV427AK Rotary Positive Displacement Pump

(2) FES Viking York Rotary Positive Displacement Pumps. Model: AV427AK. S/N's: 2002790 and 11585431. FES P/N: 290-000040-000. Shaft dimensions: 1 in. Viking pump inlets/outlets: (2) 3 in. dia. FNPT. FES York pump inlets/outlets: (2) 3-1/2 in. dia. FNPT. Overall dimensions: 1 ft. 3 in. L x 10 in. W x 9-1/2 in. H.

Product Details

  • Stock No: HDCF282.
  • Manufacturer: Viking
  • Model: AV427AK
  • Serial Number: 2002790 / 11585431

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES Viking York AV427AK Rotary Positive Displacement Pump