SSP Pumps Ltd. Positive Displacement Pump (5 HP)

SSP Pumps Ltd. Positive Displacement Pump (5 HP)

SSP Positive Displacement Pump on Portable Base. Century motor: 5 HP, 1745 rpm, 230/460V, 17.4/7.2 amps, sf: 1.0, 60 Hz, 3 phase. Inlet/outlet (2) 2-1/2 in. ID Tri-clamp. Comes mounted on a stainless steel portable base with pulley shroud. Overall dimensions: 4 ft. 1 in. L x 2 ft. 9 in. W x 3 ft. 5 in. H.

Product Details

  • Stock No: HDDC104.10
  • Manufacturer: SSP Pumps Ltd.

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.246
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 17.4/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 33
  • Height (Inches): 41

Additional Product Details

SSP Pumps Ltd. Positive Displacement Pump (5 HP)