Waukesha Cherry-Burrell Homogenizer - 1800 PSI
1997 Waukesha Cherry-Burrell High Pressure Pump. Model: 3000. Capacity: 2400 gph at 1800 psi. Poppet seat valves, 2 in. plungers and single-pass valve. Pressure and flowrate can be modified/adjusted to suit your needs. Marathon Electric motor: 75 hp, 1775 rpm, 230/460V, 171/86a, 60 Hz, 3 phase. (1) Thermal Transfer Products heat exchanger: Model no. RM-2S. Operating pressure: 150 psi at 350 ˚F. (1) Hydraulic pump with Leeson motor: ½ hp, 1725 rpm, 115 /208-230 v, 60 Hz, 1 phase. Pulley info: (1) 9 in. driver, (1) 9-3/4 in. driven. Dodge gear box: 5.5 to 1 gear ratio. Inlets/outlets: (1) 3 in. flange, (2) 3 in. I-line, (2) ¾ in. FNPT. Overall dimensions: 4 ft. 9 in. L x 4 ft. 5 in. W x 4 ft. 11-1/2 in. H.
Product Details
- Stock No: HDDC334.70
- Manufacturer: Waukesha Cherry-Burrell
- Model: 3000
- Serial Number: 191169-97
Homogenizer Details
- Rated Capacity (GPH): 2400
- Maximum Operating Pressure (PSI): 1800
- Number of Stages: 1
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 75 hp Marathon Electric motor, (1) 0.5 hp Hydraulic pump with Leeson motor
Dimensions:
- Length (Inches): 57
- Width (Inches): 53
- Height (Inches): 59.5
Additional Product Details
- Year of Manufacture: 1997