G&H Shell and Tube Heat Exchanger - 26.5 sq. ft.

G&H Shell and Tube Heat Exchanger - 26.5 sq. ft.

G&H Shell and Tube Heat Exchanger. Model: T15190. S/N: CL30. Tube material: copper. Number of passes: 2. Number of tubes: 76. Tube dimensions: 1/2 in. dia. x 2 ft. 8 in. L. Heat transfer surface area: 26.5 sq. ft. Tube volume: 2 gal. For steam injected water heating. Inlets: (1) 4 in. dia. flanged port (shell, steam), (1) 2-1/2 in. dia. NPT (female, water). Outlets: (1) 1 in. dia. NPT (shell, steam), (1) 2-1/2 in. dia. NPT (female, water). Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: HDDF121C.2a
  • Manufacturer: G & H
  • Model: T15190
  • Serial Number: CL30

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 26.5
  • Number of Passes: 2
  • Tube Material: Copper
  • Number of Tubes: 76
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 32
  • Inlets & Outlets Description: Inlets: (1) 4 in. dia. flanged port (shell, steam), (1) 2-1/2 in. dia. NPT (female, water). Outlets: (1) 1 in. dia. NPT (shell, steam), (1) 2-1/2 in. dia. NPT (female, water).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 17
  • Height (Inches): 15

Additional Product Details

  • Year of Manufacture: 2002

G&H Shell and Tube Heat Exchanger - 26.5 sq. ft.