U.S. Electrical Motor - 20 HP
U.S. Electrical Motor. Model: R877A. 1785 rpm, 208-230/460V, 54-49/24.3A, 60 Hz, 3 phase or 20 hp, 1455 rpm, 190/380V, 60.6/30.3, 50 Hz, 3 phase. Shaft length: 4-1/4 in. Shaft diameter: 1-1/2 in. Frame: 256T. Overall dimensions: 2 ft. 1 in. L x 18 in. W x 14 in. H.(H10).
Product Details
- Stock No: HDDG406B
- Manufacturer: U.S. Electrical
- Model: R877A