Westinghouse Motor - 15 HP

Westinghouse Motor - 15 HP

Westinghouse Motor. Model: LR96872. 15 hp, 1760 RPM, 208-230/460V, 41-38/18A, 60 Hz, 3 phase. Shaft length: 4-1/4 in. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. L x 17 in. W x 13 in. H.(H10).

Product Details

  • Stock No: HDDG406C
  • Manufacturer: Westinghouse
  • Model: LR96872

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 41-38/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 13

Additional Product Details

Westinghouse Motor - 15 HP