Thayer Bagger with Scale

Thayer Bagger with Scale

Thayer Bagger with Scale. Capacity: 200 lbs. Durant Count Control, Model: 5-D-38708, S/N: 280, 10:1 ratio. Thayer Anticipator knob with a range of 0-30. Infeed height: 89 in. Exit height: 57 in. Inlets: (1) 11 in. dia. port, (1) 3 in. dia. S-Line port. Outlet: 12 in. dia. discharge. Overall dimensions: 53 in. L x 52 in. W x 89 in. H.

Product Details

  • Stock No: HDDP142.2a
  • Manufacturer: Thayer

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thayer Bagger with Scale