Warren Rupp Stainless Steel Diaphragm Pump

Warren Rupp Stainless Steel Diaphragm Pump

Warren Rupp Stainless Steel Diaphragm Pumps. Model: SSA2-A. Displacement Per Stroke: 0.43 gallons. Maximum Flow per minute: 140 gallons. Maximum solids handling: 2 in. Maximum Discharge pressure: 125 psi. Pipe size: 2 in. Overall dimensions: 21 in. L x 17 in. W x 26 in. H. (Spare parts available).

Product Details

  • Stock No: HDDP154.16
  • Manufacturer: Warren Rupp
  • Model: SSA2-A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Stainless Steel Diaphragm Pump