Howden WRV 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden WRV 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden WRV 204/1.93 Rotary Screw Compressor Package. Model: WRV 204/1.93. Refrigerant: Last used with R-717 (ammonia). Toshiba motor, 400 hp, 3540 rpm, 460 V, 470 amps, 60 Hz, 3 phase. 1990 Vilter oil separator: MAWP: 300 psig at 400°F, MDMT: -20°F at 300 psig. Vilter microprocessor control system. Ram Industries starter control panel. Vi setting: 3.6. Displacement: 962 cfm. Overall dimensions: 14 ft. 1 in. L x 4 ft. 5 in. W x 8 ft. 10 in. H. (ACN524-BC/motor/starter).

Product Details

  • Stock No: HDFA367.35
  • Manufacturer: Howden
  • Model: WRV-204/1.93
  • Serial Number: MK5E – 165

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howden WRV 204/1.93 Rotary Screw Compressor Package - 400 HP