Howden 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden 204/1.93 Rotary Screw Compressor Package. Model: 204/1.93. Refrigerant: R-717 (ammonia). Toshiba motor, 400 hp, 3540 rpm, 460 V. 1990 Vilter oil separator, MAWP: 300 psig at 400°F, MDMT: -20°F at 300 psig. Vilter Microprocessor control panel. Ram Industries Starter Control Panel. Vi setting: 3.6. Displacement: 962 cfm. Overall dimensions: 13 ft. 10 in. L x 4 ft. 2 in. W x 8 ft. 11 in. H. (ACN524-BC/motor/starter).

Product Details

  • Stock No: HDFA368.35
  • Manufacturer: Howden
  • Model: 204/1.93
  • Serial Number: MK5D-137

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howden 204/1.93 Rotary Screw Compressor Package - 400 HP