Grasby Goring Kerr Vertical Metal Detector
Grasby Goring Kerr Vertical Metal Detector. Model: 426C-2. S/N: 55614/4. Equipment No. P2-1083. P.O. No. E164-78. Power supply: 115 V, 50-60 Hz, 0.4 amps, single phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 10 in. W x 4 ft. 7 in. H.
Product Details
- Stock No: HDFD003.9
- Manufacturer: Grasby Goring Kerr
- Model: 426C-2
- Serial Number: 55614/4