Autocheck 8000 Checkweigher and Metal Detector Line
Thermo Fisher Scientific / Ram Industriessey Technology / Icore Checkweigher and Metal Detector. Model: AutoCheck 8000. Frame: 8120. S/N: 93MJ060. Dual conveyor belt dimensions: 7 ft. 10 in. L x 1 ft. 2 in. W. Infeed/exit height: 31 ½ in. Metal Detector: Ram Industriessey Icore Metal Scout. Maximum aperture/clearance: 1 ft. 2 in. L x 6 in. H. Dual pneumatic reject mechanism dimensions: (2) 8 in. L x 6 in. W. (2) Electrol Company Electric Motors, ¼ hp, 1725 rpm, 90 V, 3 amps, 60 Hz, single phase. Pacific Scientific Electric Motor, ¼ hp, 1750 rpm, 90 V, 2.5 amps, 60 Hz, single phase. *Note: both the detector and weigher units are missing parts in the control panel. Currently non-functional. Overall dimensions: 9 ft. 3 in. L x 3 ft. 3 in. W x 5 ft. 2 in. H. (H10/16)(ACN400).
Product Details
- Stock No: HDFD068.8
- Manufacturer: Ram Industriessey Technology
- Model: AutoCheck 8000
- Serial Number: 93MJ060
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (2) 0.25 hp Electrol Company Electrc Motors, and (1) 0.25 hp Pacific Scientific Electric Motor
Dimensions:
- Length (Inches): 111
- Width (Inches): 39
- Height (Inches): 62
- ACN: 400
Additional Product Details
- Known Issues or Problems: Both the detector and weigher units are missing parts in the control panel. Currently non-functional.