Evapco (Cimco - Lewis contract) LS Series Evaporative Condenser - 100 Nominal Ton
Evapco (Cimco-Lewis contract) LS Series evaporative condenser – 100 nominal tons. Model: LCC100. S/N: 61578. Refrigerant: R-717. Rated for 71 tons at 96.3°F condensing with 20° suction and 78°F wet bulb. (2) Centrifugal fans. GEC Small Machines Motor, 7.5 hp, 1730 rpm, 575 V, 8.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. port (water), (1) 4 in. dia. refrigerant port. This is an Evapco unit built under contract by Cimco Lewis and conforms to Evapco model: LSC100. Outlets: (1) 4 in. dia. port (drain), (1) 4 in. dia. refrigerant port. Overall dimensions: 7 ft. L x 6 ft. W x 10 ft. 11 in. H.(ACN160). FAD
Product Details
- Stock No: HDFD226.
- Manufacturer: Evapco
- Model: LCC100
- Serial Number: 61578
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions