Baltimore Aircoil Company Evaporative Condenser
Baltimore Aircoil Company Evaporative Condenser. Refrigerant: Ammonia. Estimated tonnage: 300. 24 rows of tubes @ total of 576 tubes. (6) Centrifugal fans. Hawker-Siddeley Motor, 10 hp, 1770 rpm, 575 V, 10.4 amps, 60 Hz, 3 phase. Brook-Compton Motor, 10 hp, 1720 rpm, 575 V, 10.4 amps, 60 Hz, 3 phase. Inlets: (2) 4 in. dia. refrigerant ports. Outlets: (2) 2 in. dia. refrigerant ports, (1) 6 in. dia. port (pan drain). Overall dimensions: 12 ft. 2 in. L x 9 ft. 1 in. W x 10 ft. 7 in. H.
Product Details
- Stock No: HDFD231.56a
- Manufacturer: BAC
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions