APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX. S/N: 4993-4820. Stainless steel plates: 27. Heat transfer surface area: approx. 48 sq. ft. Fixed end ports: (4) 2 in. ACME fittings. Divider 1: (4) 2 in. ACME fittings. Divider 2: (1) 2 in. ACME fitting. Movable end ports: (4) 2 in. ACME fittings. Overall dimensions: 5 ft. 1 in. L x 2 ft. W x 5 ft. H.

Product Details

  • Stock No: HDFD319.18
  • Manufacturer: APV
  • Model: HX
  • Serial Number: 4993-4820

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger