Ram Industriessey Engineering Co. Icore Mark II Checkweigher
Ram Industriessey Engineering Co. Icore Mark II Checkweigher. Model: MK II / F25. Nominal belt / line speed: 105 ft. /min. Conveyor dimensions: 7 ft. 1 in. L x 10 in. W. Infeed/exit: 39 in. / 36 in. Adjustable operator touchpad control panel. Overall dimensions: 7 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. H.
Product Details
- Stock No: HDFD362.
- Manufacturer: Ram Industriessey Engineering Co.
- Model: MK II / F25
- Serial Number: 502177
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 87
- Width (Inches): 33
- Height (Inches): 60