Worthington-Dresser Centrifugal Pump

Worthington-Dresser Centrifugal Pump

Worthington-Dresser Centrifugal Pump. Model: D1011. S/N: Y698439. Size: 6x4x8. Flow rate for new pump is 1,100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7-7/8 in. Lincoln motor, 75 hp, 3520 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged. Overall dimensions: 4 ft. 3 in. L x 1 ft. 10 in. W x 1 ft.9 in. H.

Product Details

  • Stock No: HDFD389.11a
  • Manufacturer: Worthington-Dresser
  • Model: D1011
  • Serial Number: Y698439

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Worthington-Dresser Centrifugal Pump