ITW - Loveshaw / Little David High Speed Case Sealer

ITW - Loveshaw / Little David High Speed Case Sealer

ITT – Loveshaw / Little David High Speed Case Sealer. Model: LD-Series. Intertape Polymer Group High Speed Tape Head. Model HSD 2000NC, s/n 4NC-00390. Conveyor belt dimensions: 9 in. W x 2 ft. 7 in. L. Infeed/exit height: 2 ft. 4 in. Baldor Industrial Motor, ¾ hp, 1725 rpm, 115/208-230 V, 8.2/4.5-4.1 amps, 60 Hz, single phase. Overall dimensions: 4 ft. 4 in. L x 2 ft. 8 in. W x 5 ft. 1 in. H. (ACN50)

Product Details

  • Stock No: HDFD393.
  • Manufacturer: Loveshaw Corporation
  • Model: LD-Series

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 8.2/4.5-4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 32
  • Height (Inches): 61
  • ACN: 50

Additional Product Details

ITW - Loveshaw / Little David High Speed Case Sealer