Sloped-Bottom Jacketed Liquifier- 50 Gallon
Sloped-Bottom Jacketed Liquifier- 50 Gallon. Stainless steel. Motor: 7-1/2 hp. Top inlets/outlets: (1) 3 in., (1) 1-1/2 in., (1) 1-1/2 in. Side inlets/outlets: (2) 1-1/2 in. for jacketed coils. Bottom outlet: (1) 3 in. Reulani Motor, 3 phase, 60 Hz, 1,800 rpm, 230/460 V, 8.0/4.0 amp. Interior dimensions: 25 in. L x 25 in. W x 23 in. H. Overall dimensions: 44 in. L x 29 in. W x 53 in. H.
Product Details
- Stock No: HDIC516.66