FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP
FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP. Model: 180-ME / 200S. Toshiba Motor, 250 hp, 3535 rpm, 230/460 V. FES Oil Separator MAWP: 250 psi @ 300 °F. Reco oil cooler. Displacement: 571 cfm. Cutler-Hammer Starter Control Panel. Overall dimensions: 11 ft. 8 in. L x 6 ft. 6 in. W x 7 ft. 10 in. H. Compressor run time: 2,865.(ACN630).
Product Details
- Stock No: HDKF723.17
- Manufacturer: FES
- Model: 180-ME
- Serial Number: 2052907
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details